Buy more than* S$200* and get FREE SHIPPING

AC Pocket Tester With Electroscope

4.00 (1)
Purpose
Electrical circuit voltage and resistance measurements For checking AC power
AC Voltage (ACV)
Range: 4V/40V/400V/600V Resolution: 1mV/10mV/100mV/1V Accuracy: +/-4.0%rdg + 5dgt
DC Voltage (DCV)
Range: 4V/40V/400V/600V Resolution: 1mV/10mV/100mV/1V Accuracy: +/-2.0%rdg + 2dgt
Detecting Voltage
AC70V - 600V, 50Hz - 60Hz
Dimensions (Width W x Height H x Depth D) (mm)
60x125x24
Resistance (omega)
Range: 400/4k/40k/400k/4M/40M Resolution: 100m/1/10/100/1k/10k
Power
LR-44 (1.5V) button cell battery x 2 pieces
Weight (g)
About 110 (battery included)
TRUSCO Part Number
331-6165
Accessories
Instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KK-609 37655502 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Power supply check and voltage check at air conditioner replacement work etc.
4
From Japan
On 2013-06-26 20:24:22
When checking the power supply, it tends to forget to check while pressing the NCV switch.
This review is about item#37655502.

Related Products