Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Holder, No Safety Cord

4.50 (2)
Caution
Tape measure and safety cords not included, Tape measure and safety cords not included
Clip Mounting Width (mm)
18.5 - 28
Attachable Belt Sizes (mm)
Width within 64/Thickness within 6
Body Dimensions (mm)
(Holder) vertical 87 x horizontal 55 x width 20
Body Weight (g)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MGH2 37655536 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sewerage management
4
From Japan
On 2015-02-05 18:00:19
I attempted to remove the screw to attach the magnet to the convex, but it was terribly hard and the screw thread collapsed. Hit the screwdriver with a screwdriver and hit the lightly with a hammer and the magnet crashed. After all, I just went to the trash box. I will not buy it here. I bought the same thing at my nearest home center, but I am satisfied with the usability.
This review is about item#37655536.
on site
5
From Japan
On 2014-04-23 21:27:20
Very easy to use Magnet is more powerful than I thought, I was worried I never dropped during work I would like to purchase again
This review is about item#37655536.

Related Products