Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SELECTOR SWITCH Φ 30 (3 NOTCH AND KNOB-SHAPED)

4.50 (2)
Colors (Grip Part)
White
Contact Position No.
1, 2
Knob Direction (notch)
1/left, 2/right
Material (ring)
Metal
Mounting Hole Diameter (phi mm)
30
Operating Characteristics
3-notch manual reset
Notch Angle (Degree)
45
Button Color
Black
Contact Arrangement
2a
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSN111 37655886 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Motor switching
5
From Japan
On 2014-12-08 23:53:45
The cost performance is also good, the cover of the terminal part is also attached, safety is emphasized. There is consideration not to other manufacturers, I would like to continue using it in the future.
This review is about item#37655886.
Control circuit
4
From Japan
On 2013-02-22 18:35:50
I feel that making a terminal unit is slightly sweet, but for the time being, I can usually use it normally. After that, it is a problem of durability.
This review is about item#37655886.

Related Products