Buy more than* S$200* and get FREE SHIPPING

SELECTOR SWITCH Φ 25 (3 NOTCH AND KNOB-SHAPED)

5.00 (3)
Colors (Grip Part)
White
Contact Position No.
1, 2
Knob Direction (notch)
1/left, 2/right
Material (ring)
Metal
Mounting Hole Diameter (phi mm)
25
Operating Characteristics
3-notch manual reset
Notch Angle (Degree)
45
Button Color
Black
Contact Arrangement
2a
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSS320N 37655895 10.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It uses in the control panel. It is an automated manual switching.
5
From Japan
On 2013-05-14 20:23:13
Both maker product is inferior without available. I like. Price to affordable.
This review is about item#37655895.
Factory within the control panel
5
From Japan
On 2013-01-21 11:44:04
It survives at low cost. It does not much different from other manufacturers. Certain manufacturers are helpful because it no longer made alone φ25.
This review is about item#37655895.
We are using the control panel fabrication and repair.
5
From Japan
On 2011-10-05 16:51:12
Since those of domestic manufacturers, it has been used with confidence. Price is also cheap, also come in handy since the early delivery date.
This review is about item#37655895.

Related Products