Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cotton Towel Headband

4.36 (11)
Width (mm)
45
Length (mm)
195
Material
Cotton, nylon, polyurethane
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 FT-261 37655956 3.99 SGD
In stock
Black 1PC 1 FT-261 37655931 3.99 SGD
In stock
Blue 1PC 1 FT-261 37655947 3.99 SGD
In stock
Gray 1PC 1 FT-261 37655965 3.99 SGD
In stock
Orange 1PC 1 FT-261 37655974 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Loading and unloading of luggage, grass cutting, various work
4
From Japan
On 2017-10-19 11:43:31
I was worried about tightening to the head, it feels just right. Also, the width is also good. I like the material because it is a towel.
This review is about item#37655931.
Outdoor work
5
From Japan
On 2017-08-14 17:57:27
This year, I am satisfied with using it especially when working outdoors in hot weather.
This review is about item#37655947.
During summer outdoor work
5
From Japan
On 2017-08-11 06:39:56
When I was wearing a helmet in the summer, sweat fell on my glasses and I was in trouble, but it was gone. Also soft touch.
This review is about item#37655947.
Wiring work
5
From Japan
On 2016-09-29 19:07:39
On a day when the temperature is high, it was hot even in indoor work, sweat entered the eyes, drip in the eyeglasses etc. Although it was saved by the purchased headband this time.
This review is about item#37655931.
Mowing work in summer
5
From Japan
On 2016-07-29 16:39:22
Sweat can not be seen in eyes, sweat does not drip on eyeglasses, very good.
This review is about item#37655956.
In the inside of the hat
3
From Japan
On 2016-05-17 19:49:20
If you put on, you can make a circle of rings with head, hair scraps. It has to be washed once.
This review is about item#37655931.
Work, dog walk etc.
5
From Japan
On 2015-06-22 15:03:41
Head mounted light can also be used without problems, seems to be OK even during use of rainy day kappa. Stated a little, there is a feeling of oppression.
This review is about item#37655931.
Cleaning work
4
From Japan
On 2015-06-12 09:34:33
I was able to devote myself to work as it will sweat enough. Although the material was soft and there was no feeling of tightening, there was also no fish fishing. I also want to purchase a cosa with reasonable color and even some pieces to wash change.
This review is about item#37655931.
Cleaning work
4
From Japan
On 2015-06-11 14:43:11
I bought a head towel at a certain cheap store and used it at the time of work, but the seam became red around the seams. This time on net search, I expected to buy cotton towels and purchase it. I do not tighten my head too much, so soft feeling is good. Both of them were satisfying items.
This review is about item#37655931.
Under the helmet
4
From Japan
On 2015-06-03 15:21:00
I use it because sweat drips from my forehead. It is easy to use as the width is a little narrow as it can be attached under the helmet
This review is about item#37655931.

Related Products