Buy more than* S$200* and get FREE SHIPPING

Cotton Towel Wristband

3.80 (5)
Width (mm)
85
Material
Cotton, nylon, polyurethane
...see all>
Product Options
ADD TO CART
Type Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Long Gray 150 1PC 1 FT-263 37656062 3.99 SGD
In stock
Short Black 80 1PC 1 FT-262 37655983 2.99 SGD
In stock
Short Orange 80 1PC 1 FT-262 37656026 3.99 SGD
In stock
Long Black 150 1PC 1 FT-263 37656035 3.99 SGD
In stock
Short Gray 80 1PC 1 FT-262 37656017 2.99 SGD
In stock
Short White 80 1PC 1 FT-262 37656001 3.99 SGD
In stock
Long White 150 1PC 1 FT-263 37656053 3.99 SGD
Shipped after 2018-05-07
Short Blue 80 1PC 1 FT-262 37655992 2.99 SGD
In stock
Long Orange 150 1PC 1 FT-263 37656071 3.99 SGD
In stock
Long Blue 150 1PC 1 FT-263 37656044 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Sweat taking in work
3
From Japan
On 2017-12-05 15:48:35
I wonder if a bit of lint will come out. In addition to sweating, I also use it to fix shingles tightened on my arms.
This review is about item#37655992.
In a spray gun cup
5
From Japan
On 2017-05-23 19:34:13
Purchased for paint dripping. Because it sucks well, it is better than the exclusive item.
This review is about item#37655992.
Work in the factory
4
From Japan
On 2017-02-26 21:57:44
I do not use it at all for sweating. It is exclusively used for cold weather only to warm the wrist. It is valuable because there are no other items that are warm and lengthy this time.
This review is about item#37656035.
Protecting the wrist When transporting heavy weight etc.
2
From Japan
On 2014-11-05 14:21:02
It seems that the material was just a cotton towel, but it got frared soon and I am curious. I bought it because I did not find any other suitable wristband, but I did not last long.
This review is about item#37656035.
Civil engineering
5
From Japan
On 2014-06-30 15:57:54
This is very nice. Sweat stops properly in the band, it does not flow to the hand. Stated otherwise, it is perfect if it dries quickly.
This review is about item#37655992.

Related Products