Buy more than* S$200* and get FREE SHIPPING

Gazeta Cotton or Head Cover

4.60 (15)
Width (mm)
920
Length (mm)
700
Material
Cotton
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White dragonfly pattern 1Sheet 1 FT-264 37656123 8.99 SGD
Shipped after 2018-01-22
Black 1Sheet 1 FT-264 37656132 8.99 SGD
Shipped after 2018-01-22
Gray 1Sheet 1 FT-264 37656141 8.99 SGD
Shipped after 2018-01-22
Blue 1Sheet 1 FT-264 37656157 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Farm work
3
From Japan
On 2017-10-06 16:12:21
Buy blue. Since there is considerable loss of color during washing, it is better to wash alone. A lot of lint scraps are also there and the polo shirt washed together is full of blue lint scars ... It is a replacement from another manufacturer I used to date, but the fabric is thin and soft, imagine a thick cotton that is crisp ...
This review is about item#37656157.
Farm work
4
From Japan
On 2017-08-31 03:29:36
It is very convenient in agricultural work under the scorching sun. It's 100% cotton, it's nice to wash and easy to add. It was still better if made in Japan.
This review is about item#37656123.
Outdoor work
5
From Japan
On 2017-07-03 21:55:02
Although the fabric is thinner, there is no problem when you think about how to shine the sun etc. Fabrics are added to the forehead.
This review is about item#37656132.
Motorcycle maintenance outdoors
5
From Japan
On 2016-06-13 15:39:14
Use it when working under hot weather. Although it was hard to work if it was a straw hat, in this case you can double as a hat & neck card, furthermore, because it is a towel land, it will also absorb sweat.
This review is about item#37656123.
I am using it for measures against sweat usually
5
From Japan
On 2015-11-05 20:28:40
Turn down from under the underwear to the back from the neck and use sweat to withdraw Tora to prevent chilling of the body. I highly recommend it.
This review is about item#37656157.
To farm work
5
From Japan
On 2014-10-16 15:19:52
It is thinner than towel and thicker than bandana. The part of the amount that is just right is doubled and I will buy another one better.
This review is about item#37656123.
Working in a place exposed to direct sunlight
5
From Japan
On 2014-08-07 14:03:27
Although it was stated as gauze towel, I was worried that it would lightly fluffy, but it also has a reasonable weight feeling and is a user-friendly product. I bought it because I did not want sunburns on my neck, but it was a very good product.
This review is about item#37656123.
Field weeding work
4
From Japan
On 2014-07-21 15:28:57
Thickness, reduce flow of sweat.
This review is about item#37656141.
Used for outdoor farm work etc.
3
From Japan
On 2014-07-15 13:40:12
It seems that it is not used as often as I thought, and it seems impossible to use it in the sunny weather during the day.
This review is about item#37656123.
Carpenter and garden work
5
From Japan
On 2014-07-02 15:05:11
It protects the bald head from the sun, and sweat can not be seen in the eyes and it is saved
This review is about item#37656123.

Related Products