Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Omnipore Membrane Filter

Hole Diameter (phi micro m)
0.2
Filtration Flow Rate
75-150 seconds / 500mL
Surface
Plain
Porosity (%)
80
Thickness (microm)
80
Material (Filter)
Hydrophilic PTFE
Type
Screen filter
Color
White
...see all>
Product Options
ADD TO CART
AS ONE Part Number Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-3051-01 13 719-41-90-02 *[No return] You cannot return this product. For details, see FAQ. 1Case(100Sheet) 1 JGWP01300 33136205 119.99 SGD
Shipped after 2018-06-20
2-3051-07 142 719-41-90-42 *[No return] You cannot return this product. For details, see FAQ. 1Case(25Sheet) 1 JGWP14225 33136241 209.99 SGD
Shipped after 2018-06-20
2-3051-05 47 719-41-90-22   1Case(100Sheet) 1 JGWP04700 33136223 149.99 SGD
In stock
2-3051-06 90 719-41-90-32 *[No return] You cannot return this product. For details, see FAQ. 1Case(25Sheet) 1 JGWP09025 33136232 119.99 SGD
Shipped after 2018-06-20
2-3051-04 25 719-41-90-12 *[No return] You cannot return this product. For details, see FAQ. 1Case(100Sheet) 1 JGWP02500 33136214 129.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products