Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Level Compact

3.80 (10)
Purpose
For Measurement of horizontal, vertical and slope, For Measurement of horizontal, vertical and slope
Display Mode
Angle (degree), pitch, Gradient(%)
Measurement Accuracy (degree)
(Digital) +/- 0.1 degree
Precision of Bubble Tube
+/- 0.5 mm / m (+/- 0.029 degree)
Operating Temperature Range
0degreeto 40 degree
Minimum
0.1degree, 0.1%
Power
AAA alkaline battery x 2
Weight (g)
237 (Including batteries)
Dimension (mm)
210x52x31
Accessories
Soft case, trial AAA battery x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DGL-C 37656525 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Concrete finishing
5
From Japan
On 2016-05-05 17:37:34
It is satisfactory also in terms of price and ease of viewing.
This review is about item#37656525.
Repair of conveyor, inspection etc.
5
From Japan
On 2015-09-04 00:23:27
Until now, I attempted to purchase at the home center, but I was abandoning to buy it at a high price. I could buy it cheaply and I was able to work smoothly.
This review is about item#37656525.
Survey
2
From Japan
On 2015-06-30 20:31:16
I want the manufacturer to properly inspect that the attached batteries are deformed and can not be used without turning on power I think I would like to use batteries later
This review is about item#37656525.
Used as equipment for gradient confirmation, inspection etc.
5
From Japan
On 2015-02-25 21:32:55
It is simple and easy to use.
This review is about item#37656525.
Gradient measurement of construction work
2
From Japan
On 2015-01-08 17:30:18
It is the use of purchasing two of the same one. Although I am satisfied with the price, the response when the gradient is changed is slow and there are cases where the numbers are different even if two pieces are placed in the same place, so if you do not judge roughly, the working time will be long .
This review is about item#37656525.
Gradient check of drain piping
5
From Japan
On 2014-11-10 13:20:21
It is very convenient to check the slope of the drain piping. What I need is chiefly 1/50 · 1/100 · 1/150, but other grades are also displayed in percentage, so it is very easy to understand. You can understand the gradient simply by putting it like a normal leveling machine on the piping.
This review is about item#37656525.
Machine angular measurement etc.
3
From Japan
On 2013-05-20 13:36:08
Easy to use, above all, it is good price.
This review is about item#37656525.
Bender angle of bender
1
From Japan
On 2012-11-12 14:45:43
Even if the angle of the steel plate is changed by eye measurement, the digital number does not change, it can not be used
This review is about item#37656525.
Used when attaching and fixing electric board, pull box, conduit
5
From Japan
On 2012-10-16 17:23:01
This is quite recommended. It is a little fun to install with aiming at 0.0 degrees. On the contrary, I hardly see the bubble gauge.
This review is about item#37656525.
Building installation For vertical leveling of lightweight steel materials etc.
5
From Japan
On 2011-11-18 17:29:10
I think that this product is satisfactory in this price range. It is a bit nice for the first time to turn on the power and the outside air temperature to be displayed. However, it is still better to be able to check at any time, not just the display when turning on the power. I think that the measurement system is also a problem-free range. Since the backlight also glows, it will be useful even at sunset.
This review is about item#37656525.

Related Products