Buy more than* S$200* and get FREE SHIPPING

CRONO VIEW Sports Glasses

4.00 (2)
Frame (mm)
146
UV Transmittance (%)
0.1
Standard Visible Light Transmittance (%)
Clear / 94, Pink / 50, Silver Mirror / 16
Lens Width (mm)
45
Accessories
(Pink, silver mirror, clear) cleaner combined lens storage bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37656254 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use for commuting
4
From Japan
On 2012-12-19 10:54:54
I bought it for bicycle commuting. I usually put on a clear glass. There is a feeling that it is being pressed slightly whether the part that is applied to the ear is not on the head, but it got not worried so much if it got used to it. Also, insects may enter somewhat from the upper side of the eyes in the summer. I think that it is enough as a price.
This review is about item#37656254.
Machining work and outdoor work
4
From Japan
On 2012-06-08 10:50:18
A good point with the feeling of use is that you can replace the lens, that there is a clear lens, the temple stretches, and you can tilt the temple up and down. What you want to improve is that you want the locking power of Temple stretching to be a little stronger. That's all.
This review is about item#37656254.

Related Products