Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mesh Inner Pants

4.00 (8)
Caution
Size is only a guide.
...see all
Product Options
ADD TO CART
Waist Circumference (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist Circumference (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 160 - 168 M 1PC 1 M 37656491 -
Discontinued
[x]
82 167 - 174 L 1PC 1 L 37656507 -
Discontinued
[x]
86 174 - 180 XL 1PC 1 XL 37656516 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Use when riding a road bike
3
From Japan
On 2016-06-07 18:13:49
In particular, no problem, slightly, be hard to wear
This review is about item#37656491.
bicycle
5
From Japan
On 2015-09-29 19:11:59
I price was good cheap, but discontinued is a pity.
This review is about item#37656516.
When you ride a bike
5
From Japan
On 2014-02-19 19:36:43
The other, strong and very good than an equivalent manufacturer goods.
This review is about item#37656516.
For the change of clothes racer pants
4
From Japan
On 2013-04-06 23:51:46
Purchased as a 7-minute length pants inner, it is likely to sweating than racer pants of Pearl Izumi but you will not be trying to do stuffiness sweat. I will try to be also purchase there is no rip in heavy rotation.
This review is about item#37656507.
cycling
2
From Japan
On 2013-03-14 22:03:49
Is slightly relaxed and go out from wearing such pants in case ass hurts a long time in cycling. Purchased the M size, but regretted that it was good if in Pampanga in the L size is also in their own 163 cm 56 kg. I felt that I want to raise the credibility of the size notation. It is now being used to put up with Patsunpatsun state.
This review is about item#37656491.
@pottering
5
From Japan
On 2013-02-25 23:30:23
Although some blame is Repan of pad that has been used until now was thin, can pad will feel better the way the saddle is so I feel pretty comfortable over the break-in of a Brooks saddle And is tentatively adaptation height of the I bought the largest size in the reference (180cm73kg) But I feel it is good for the size of the middle May may not, but the price is also Pearl Izumi better of Pearl Izumi when it was race use. I think that it is for everyday use if worth more than the price it is sufficient here because it is its own way
This review is about item#37656516.
Ride a bicycle (especially road bike)
5
From Japan
On 2012-11-19 11:56:55
Height 170cm, slightly lean of 62kg. To buy a size L, it was perfect. Pad is thin, when it comes to the long traveling distance 30km or more, I feel a little tightness. For saddle you are using is hardening, so feel the tightness as soon as it is without the pad, In performance has been satisfactory. And it may be divergence of sweat, in use, the smell was not a thing to be worried about. Washing and without any fraying of the yarn also is durable also looks good. I would like also to purchase additional.
This review is about item#37656507.
Used at the time of the bicycle ride
3
From Japan
On 2012-07-06 12:24:05
Height 163cm, but is body weight 66 kilograms was too small to thigh, girth both and is M size. Pad could be used to not hurt in but I feel that it is better a little more thick that's urethane material traveling 20 to 30 kilometers away. Because it is my name it and cheesy from the quality of the raw material prices also should be a little more pressing is? I felt that.
This review is about item#37656491.

Related Products