Buy more than* S$200* and get FREE SHIPPING

Cargo Bar

4.67 (9)
Purpose
For Small truck van wagon pickup truck.Prevent luggage carrier scattering.
Dimension (cm)
125 - 185
Weight (g)
1550
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-56 37656534 48.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
As a hanger of the Hiace ceiling
5
From Japan
On 2018-02-19 12:47:55
Very firm making, painted finish is also chic and luxurious, The appearance and the feeling of use were worth more than the price,
This review is about item#37656534.
Happy birthday
4
From Japan
On 2017-05-03 21:02:30
It could also be used for fixing the light tiger's deck and for fixing the pro box's construction baggage.
This review is about item#37656534.
I use it for sorting luggage with 2 tons of frozen car.
5
From Japan
On 2017-05-02 20:09:34
Previously, I used a steel bar, but loose when frozen and minus the temperature, so I bought an iron bar this time but did not loosen, so I bought the same bar again .
This review is about item#37656534.
Your order
5
From Japan
On 2015-09-20 21:09:03
Satisfied
This review is about item#37656534.
Receiving a pole
5
From Japan
On 2015-03-04 01:31:19
It was good that the tightening part was firmer than I expected. It is the point how much it will rust.
This review is about item#37656534.
On the partition of the cargo stand
5
From Japan
On 2014-11-07 19:56:32
Very easy to use and purchased for additional.
This review is about item#37656534.
Preventing Collapse of Wagon Car
5
From Japan
On 2014-10-24 18:29:17
It was compact and easy to use.
This review is about item#37656534.
Product introduction
3
From Japan
On 2014-02-27 09:03:31
When adjusting the length, you press "POCHI" to make adjustments, but if you press the POCHCH to move it, the POCCH will hide and you will not know where it is. Make sure not to turn inside or outside, or if you have something like a guide you can adjust it more easily.
This review is about item#37656534.
Tire noodles
5
From Japan
On 2013-11-28 13:19:19
Tsukai Gotte Guy
This review is about item#37656534.

Related Products