Buy more than* S$200* and get FREE SHIPPING

AC Axial Fan R87T

4.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
...see all>
Product Options
ADD TO CART
Rated Current (A) (50/60 Hz) Ambient Humidity Type Noise Value (dB)(50/60Hz) Bearings to Use Weight (g) Maximum Static Pressure (Pa) (50/60Hz) Operating Ambient Temperature (deg C) Rotation Speed Material (vane) Material (frame) Terminal Maximun Flow Rate (m3/min)(50/60Hz) Frame Diameter (mm) Storage Temperature (DegreeC) Frame Depth (mm) Rated Voltage (V) Tolerable Voltage Fluctuation Standard Rated Rotating Speed (min-1 [rpm])(50/60Hz) Cycle(Hz) Rated Input (W)(50/60Hz) Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) (50/60 Hz) Ambient Humidity Type Noise Value (dB)(50/60Hz) Bearings to Use Weight (g) Maximum Static Pressure (Pa) (50/60Hz) Operating Ambient Temperature (deg C) Rotation Speed Material (vane) Material (frame) Terminal Maximun Flow Rate (m3/min)(50/60Hz) Frame Diameter (mm) Storage Temperature (DegreeC) Frame Depth (mm) Rated Voltage (V) Tolerable Voltage Fluctuation Standard Rated Rotating Speed (min-1 [rpm])(50/60Hz) Cycle(Hz) Rated Input (W)(50/60Hz) Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - 1PC 1 R87T-A1A05H 37655755 73.99 SGD
In stock
0.210/0.190 25 to 85%RH Standard type 52/56 Ball bearing About1200 118/88 -20 to +70(No freezing) High speed Steel plate (black baking finish) Aluminum die-casting Drawing-out terminal: Lead wire type 5.0/5.8 150 -40 to +85(No freezing) 55 230 85-110% of the rated voltage UL 2800/3250 50/60 43/40 Metal wings Series 1PC 1 R87T-A6A07H 37655807 84.99 SGD
In stock
0.220/0.190 25 to 85%RH Standard type 56/58 Ball bearing About840 104/107 -20 to +70(No freezing) High speed Steel plate (black baking finish) Aluminum die-casting Drawing-out terminal: Lead wire type 4.8/5.7 150 -40 to +85(No freezing) 38 230 85-110% of the rated voltage UL 2650/3100 50/60 50/48 Metal wings Series 1PC 1 R87T-A6A05H 37655773 73.99 SGD
Shipped after 2018-02-26
0.260/0.220 25 - 85%RH Standard type 56/58 Ball bearing About 840 104/107 -20 to +70 (not freezing) High speed Steel plate (black baking finish) Aluminum die cast Leader Terminal: Lead wire type 4.8/5.7 150 -40 to +85 (not freezing) 38 200 85 to 110% of a rated voltage UL 2650/3100 50/60 50/48 Metal Blade series 1PC 1 R87T-A4A05H 37655764 73.99 SGD
In stock
0.480/0.420 25 - 85%RH Standard type 52/56 Ball bearing About 1200 118/88 -20 to +70 (not freezing) High speed Steel plate (black baking finish) Aluminum die cast Leader Terminal: Lead wire type 5.0/5.8 150 -40 to +85 (not freezing) 55 100 85 to 110% of a rated voltage UL 2800/3250 50/60 43/40 Metal Blade series 1PC 1 R87T-A1A07H 37655782 84.99 SGD
In stock
0.240/0.190 25 - 85%RH Standard type 52/56 Ball bearing About 1200 118/88 -20 to +70 (not freezing) High speed Steel plate (black baking finish) Aluminum die cast Leader Terminal: Lead wire type 5.0/5.8 150 -40 to +85 (not freezing) 55 200 85 to 110% of a rated voltage UL 2800/3250 50/60 43/40 Metal Blade series 1PC 1 R87T-A4A07H 37655791 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-09-24 11:18:39
We have used the product many times so far, and since we had a track record, we could use it with confidence.
This review is about item#37655791.
Capacitor motor for large capacity custom
5
From Japan
On 2016-09-29 16:26:30
It probably did not need a lead wire. There is no problem with sound, specifications It is also good to be made of all aluminum.
This review is about item#37655755.
Machine repair parts
3
From Japan
On 2015-12-13 22:43:17
I wish there was a complete waterproof type
This review is about item#37655791.
Used for large diesel engines.
4
From Japan
On 2015-10-18 18:27:25
What is the average life span (time)?
This review is about item#37655755.
Ventilation of 1.6K generator
5
From Japan
On 2015-02-20 18:48:55
The fan's electricity consumption is too strong enough. Very good.
This review is about item#37655782.
For circulation inside the refrigerator
5
From Japan
On 2014-12-15 09:35:13
I was using a fan motor of a certain manufacturer, but I was in trouble because the price did not match according to price revision, but this product found here has played its role sufficiently. The price is cheaper than the one I had purchased before, and I am very much saved.
This review is about item#37655791.
For repair of NC press brake
5
From Japan
On 2014-12-01 21:48:23
Used as a replacement part of machine repair. The genuine fans purchased this item after checking compatibility in the manufacturer catalog because the price was about 3 times this product and the delivery date was over 1 month. Because it is for repair it was saved because the delivery date was early. I feel that it will be better than genuine, returning without problems such as installation, air volume, wind direction, motion noise. I am satisfied.
This review is about item#37655791.
NC lathe
5
From Japan
On 2013-09-10 09:58:49
good
This review is about item#37655764.

Related Products