Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

UHF Antenna

4.11 (9)
Receiving Channel (ch)
13 to 52
Voltage Standing-wave Ratio
2.5 or less
RoHS Directive
Supported
Output Terminal
F type
Impedance
75 ohm
Specification
Feeding part/F type
...see all>
Product Options
ADD TO CART
Operation Gain (dB) Front and Back Ratio (dB) Number of Elements Compatible Mast Diameter (mm) Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operation Gain (dB) Front and Back Ratio (dB) Number of Elements Compatible Mast Diameter (mm) Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 to 8.4 6.5 to 21 8 22 to 38 8-Element for the front of the House One waterproof cap 1PC 1 AU8F 37657094 36.99 SGD
In stock
10.4 to 13.7 17 to 28 20 22 to 50 20-Element high perfomance type - 1PC 1 AU20AX 37657076 159.99 SGD
In stock
11.6 to 15.1 20 to 29 27 22 to 50 27-Element high perfomance type - 1PC 1 AU27AX 37657085 249.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Television viewing
5
From Japan
On 2018-01-18 15:09:01
The reflection was bad with the antenna so far, but this time it looked very beautiful. I think that it is a good antenna.
This review is about item#37657076.
Watch digital terrestrial broadcast
5
From Japan
On 2016-05-25 20:33:17
Since trouble such as freezing of the screen freezes when rainy weather has been exchanged. When exchanged more than 10 years ago, the coaxial cable was not an F type plug connection system. Conveniently and certainly the place is good. Have no mind or video sharpened?
This review is about item#22461224.
Mansion
5
From Japan
On 2015-05-13 16:09:56
Even compact, it looked beautiful. The price is reasonable.
This review is about item#37657094.
watch TV
5
From Japan
On 2014-12-18 18:01:10
If you write a bad review, it will not be displayed at all, so I will keep that it is a very good product.
This review is about item#37657094.
Mainly weather forecast viewing
5
From Japan
On 2014-01-03 08:39:39
It is a further evolution type of the conventional two-stage para stack system, and the weight is unbelievably light as the gain increases. Just worried about wet snow.
This review is about item#37657085.
Earth digital antenna
1
From Japan
On 2012-08-10 21:18:17
There is an error in the product guide. "Operating gain (dB): 11.6 - 15.1" is incorrect! I trusted it, bought it, and installed it was weaker than we thought, and if we confirmed by the manufacturer's HP, it was "gain 4.2 - 8.4 dB". . .
This review is about item#37657094.
Because the reception situation of terrestrial digital broadcasting is bad, replace antenna
2
From Japan
On 2012-07-14 20:12:42
It is in a large reflector and explanation, look at the picture and this one! Although I bought it, the real thing is an ordinary reflector! In this case the same thing is sold to a nearby home center in the second half of 6,000 yen. Feeling deceived
This review is about item#37657076.
Roof antenna
5
From Japan
On 2012-05-19 10:09:15
It is a good item made in Japan. The level of Nippon Television TBS rose when the level was low and tried replacing
This review is about item#40185661.
Antenna replacement work for terrestrial digital broadcasting
4
From Japan
On 2012-04-27 17:54:03
Level rose above Maspro.
This review is about item#37657076.

Related Products