Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Underwater Pump

4.44 (50)
Lower Water Level (mm)
50
Maximum Using Depth (m)
2.5
50/60 Hz Current (A)
2.5/2.4
Remaining Water Level (mm)
20
Body Dimensions (Width x Depth x Height) (mm)
165x145x275
Power Consumption (W) (50/60 Hz)
185/225
Power Cord (m)
3.7
Discharge Rate (L/min)
65/75(50/60Hz)
Total Pumping Height (m)
6/8(50/60Hz)
Power (V)
AC100(50/60Hz)
Weight (kg)
3
Accessories
Bamboo shoots (25mm for) (15/19mm combined use) x 1 each, x2 or bamboo shoots for O-ring, hose band (15/19/25mm for) one of each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSP-70NS 75420807 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 12
3 star 6
2 star 0
1 star 1
Review Rating: 4.44
50 Customer Reviews
The reviews are automatic translation.
Sprinkling water on the lawn
3
From Japan
On 2018-06-06 09:16:31
I am using a water sprinkler. I will do the least work.
This review is about item#75420807.
Pond drainage
5
From Japan
On 2018-05-29 16:20:28
Satisfactory performance, but heavy. Conveniently with detachable garbage net
This review is about item#75420807.
Save the remaining hot water in the rainwater tank
5
From Japan
On 2018-05-10 15:55:03
I was surprised that it was delivered in the morning the next day I ordered! There is also suction power and it quickly saves the remaining hot water in the tank. You can use a lot of remaining hot water at any time, it is handy for use in a plastic house built in this month in the year.
This review is about item#75420807.
When cleaning paint booth
5
From Japan
On 2018-05-01 18:35:41
I am extremely satisfied with the surprising power for the size.
This review is about item#75420807.
Drainage in pits
5
From Japan
On 2018-03-29 16:24:19
I have bought it many times for gifts, but actually I have not used it myself yet. But I think it is good. So I bought it many times.
This review is about item#75420807.
Moving remaining hot water in the bath Other
5
From Japan
On 2018-02-19 02:36:12
Move to remaining wash machine hot water washing machine I was doing it in a bucket Submerged pump is quite easy Because the pump is powerful It will be over in a short time Accessories are also attached with each size I think that it is very good.
This review is about item#75420807.
Outdoor Hazardous Material Storage Facility Used to drain water from oil proof
5
From Japan
On 2018-02-13 10:30:29
Purchase for wastewater because the wastewater of the oil proof installed outdoors is weak. Performance is quite different from the pump made to pump bath water as expected. Please note that the size is quite large.
This review is about item#75420807.
Washing the rest of the bath with water, washing, used as sinking water in the toilet
5
From Japan
On 2018-01-30 15:14:02
I am very satisfied that the enclosure is also solid and the discharge volume is sufficient.
This review is about item#75420807.
Sprinkling water
3
From Japan
On 2017-11-12 20:24:44
I have not used it yet, but the delivery date is too long. It arrived when I forgot.
This review is about item#75420807.
Cleaning work of the reservoir
5
From Japan
On 2017-10-28 17:06:00
It is effective for cleaning work because it has a lot of drainage. Drain of the tank bottom can be almost completely done.
This review is about item#75420807.