Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engine Bush Cutter

3.50 (2)
Ignition Plug
CHAMPION CJ6
Fuel Mixture Ratio
Unleaded gasoline: 2 cycle dedicated oil (25: 1)
Carburettor Type
Diaphragm type (with priming pump)
Tip Saw Dimension (mm)
230
Dry Weight (kg)
4.9
Fuel
Mixed fuel
Displacement Volume (mL)
21.1
Tank Capacity (L)
0.43
Outside Dimension (mm)
1710x532x390
Output (kW)
0.69
Model
Forced air-cooled two-cycle gasoline engine
Accessories
Tipped (230mmx36P), the cutting blade cover, hex wrench, scattering protection cover, both mouth box spanner, protective glasses, shoulder band, the cord presser
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCG22EASP(F) 37657182 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Surrounding mowing
4
From Japan
On 2015-10-12 17:54:00
It works very well and you can work comfortably. It is helpful to be light. It is enough if there is enough area.
This review is about item#37657182.
Used for mowing work.
3
From Japan
On 2015-06-04 16:23:22
Although it is the purchase of the second machine, trouble of such a level that there is no problem in work may occur.
This review is about item#37657182.