Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Trim Length (mm) Overall Length (mm) Dimension (mm) Model Thickness (mm) Bristle Color Trim Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Overall Length (mm) Dimension (mm) Model Thickness (mm) Bristle Color Trim Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 3.5 1PC 1 105505 0035 38103396 7.99 SGD
In stock
54 233 73 Flat - metal wrap 17.4 Black Pig bristles Synthetic fibers 3 1PC 1 105505 0030 37657566 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine cleaning etc.
5
From Japan
On 2016-06-28 16:54:11
It was firmer and easier to use than I expected.
This review is about item#37657566.
Window sash and other dust removal in house cleaning
1
From Japan
On 2015-12-16 19:30:09
Even though it is a job to clean up, because hair falls out and scatters, you have to suck it with a vacuum cleaner. Work sucking with a vacuum cleaner has increased.
This review is about item#37657566.
Painting
5
From Japan
On 2015-04-01 08:35:28
no problem
This review is about item#37657566.

Related Products