Buy more than* S$200* and get FREE SHIPPING

Brush 377N

4.54 (26)
Thickness (mm)
15
Trim
Pig bristles/Sesame hair Synthetic fibers
Size (inch)
3
Trim Length (mm)
65
Overall Length (mm)
255
Dimension (mm)
80
Model
Flat - metal wrap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3 inches 37657575 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 17
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.54
26 Customer Reviews
The reviews are automatic translation.
Cleaning before curing
3
From Japan
On 2018-03-29 22:31:50
I felt that the number of hair was small. The price is reasonable. I would like to buy it again by dividing it.
This review is about item#37657575.
clean up
3
From Japan
On 2017-11-05 21:59:28
Chinese raster. You can use it as it is if you remove hair loss or bent hair before you start using it. Because the proportion of chemical fiber is large, it is reasonable.
This review is about item#37657575.
During machine maintenance
5
From Japan
On 2017-10-18 15:22:25
I always buy this product, but I think that it is well done for the price. It is used for work such as sweeping cutting powder, but there is no shortage.
This review is about item#37657575.
Cleaning during construction work
5
From Japan
On 2017-08-12 21:50:58
It is a very good product with firm waist, without pulling out hair. I have been using it since March, but I have not gotten anything yet. This is a preliminary purchase. Cospa best. I will repeat it in the future.
This review is about item#37657575.
Application of bead cream
5
From Japan
On 2017-06-15 21:06:24
I used a sponge for dishwasher, but I was troubled because it could only be applied thinly. When I tried using professional one using raster brush at certain movie site, I tried using it and tried it and it was able to be able to cook smoothly and I was very satisfied.
This review is about item#37657575.
Cleaning during construction work
5
From Japan
On 2017-05-20 23:22:44
It is a very good product because it is firmly firm and can not get out of hair. Cospa best. I will repeat it in the future.
This review is about item#37657575.
Cleaning during construction work
5
From Japan
On 2017-03-13 23:36:42
Although I have not used it, since it is purchase by seeing the review of other people, I believe it is good.
This review is about item#37657575.
Rasping of sash rails Chiri dusty others Other
5
From Japan
On 2016-10-27 17:00:42
I think that this is a very good product because it is firm and does not come out of hair. I tried using other products, but this was the best. We will continue to purchase this item
This review is about item#37657575.
clean up
5
From Japan
On 2016-07-22 16:45:03
Combined with a vacuum cleaner, you can clean the difficult place to clean thoroughly.
This review is about item#37657575.
Dust removal at house cleaning etc.
5
From Japan
On 2016-03-14 20:53:06
It is satisfactory to purchase at this price because it is a consumable item often used.
This review is about item#37657575.

Related Products