Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Truck Cargo Bar

4.25 (16)
Caution
Since it is made of steel, so please do not use it on refrigerator trucks. Check the size of the box car.
Purpose
For load shifting prevention
Operating Range (mm)
Approx. 2260-2642
Diameter (phi mm)
38 / 32 (Pipe)
Weight (kg)
5.4
Dimension (mm)
clamp face /65x103
Thickness (mm)
1.5 (Pipe)
Material
Main unit/Steel, Stopper part/Rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M203G 37662816 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
Brace bar
4
From Japan
On 2017-05-14 22:03:34
With a general brace bar it will bend when you lower the heavy thing, but it is solid and satisfied. Application in other areas under study.
This review is about item#37662816.
Fastening of cargo at truck bed
2
From Japan
On 2017-03-17 21:28:58
Because the bar bends as soon as the pushing force is too strong, it is limited to simple use, and usability is bad as I expected. I think that it is better if we have a little strength.
This review is about item#37662816.
Stopper for truck bed
4
From Japan
On 2017-03-10 10:39:01
I cut it about 30 cm so I use it because it is too long. It's a difficult point, but it's handy.
This review is about item#37662816.
Large-sized truck gun box, high altitude packaging
5
From Japan
On 2017-01-18 14:38:04
As other people say, you better be a little lighter. Delivery notes are written on the delivery note, but it is disappointing that it is not written in the delivery slip.
This review is about item#37662816.
Large wing
5
From Japan
On 2017-01-18 07:47:56
I can use it without problems now, and how much more can we use
This review is about item#37662816.
Track use
5
From Japan
On 2017-01-15 11:18:23
It is heavy because it is steel, but this price is satisfying.
This review is about item#37662816.
Fixation of equipment etc. in large wing
5
From Japan
On 2016-12-22 18:31:42
I am tremendously very interested in price for the price. Whether the lock also has a spring, it is easy to hang, it is very affordable.
This review is about item#37662816.
Preventing load collapse in cargo compartment
2
From Japan
On 2016-11-21 18:12:08
It is cheaper than other companies' products but because it is a steel pipe because of cost performance, there is no spring in the end part which is attaching a little heavy end slip rubber, so it is hard to operate when locking
This review is about item#37662816.
Used for large size.
5
From Japan
On 2016-09-29 18:53:40
I think that I would like to see the situation while using the durability, although it can be used normally for a low price.
This review is about item#37662816.
Used as a truck bed
5
From Japan
On 2016-07-13 22:26:04
I bought it because it was cheap, but I cut it about 30 centimeters long, it's a difficulty, but it's easy to use, I am saved.
This review is about item#37662816.

Related Products