Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Truck Lashing Rail

4.54 (13)
Caution
* Confirm the size of mounting bracket. * Mounting screws are not included.
Purpose
For preventing cargo shift during transport. Available for corresponding bracket E clip.
Maximum Working Load (t)
About 1
Number of Holes
60
Plate Thickness (mm)
About 2.5
Overall Length (m)
About 3
Weight (kg)
About 6.9
Material
Carbon steel Q215
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M10-1 37662825 55.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
For loading fixed the bike in the light trailer container
4
From Japan
On 2017-01-09 13:47:00
Thankfully the length can specify the length in 10cm increments case of more than 2m. In addition, the sequence of the E clip is no problem in the case of wall mounting, who the case of floor mounting 90 degrees direction has changed is I thought that cheap to use.
This review is about item#37662825.
truck
5
From Japan
On 2016-12-08 15:10:24
In spite of the price, ease of use has been well very handy.
This review is about item#37662825.
Installed in the track
5
From Japan
On 2016-08-12 15:49:02
Firm is sturdy. It has opened an additional since the position of the holes did not fit.
This review is about item#37662825.
Adding to the transport company like loading platform
5
From Japan
On 2016-04-07 16:11:16
It was easy to very processed in the firm strength.
This review is about item#37662825.
I wanted to mount the lashing rails to the new truck bed.
2
From Japan
On 2015-06-17 18:49:32
Unfortunately the pitch of the hole opening does not match the width of the bed of the crosspiece of our track.
This review is about item#37662825.
Fixing of the track of luggage
5
From Japan
On 2014-12-19 13:29:22
It has me firmly on the job. It is satisfaction.
This review is about item#37662825.
To the back of the truck
5
From Japan
On 2013-03-30 17:37:58
The inexpensive I think very good. It might be glad if there is a variation of the length.
This review is about item#37662825.
Mounted on a Toyota Hiace
5
From Japan
On 2013-01-12 00:12:38
Now that we have cut with this gold was possible size adjustment. Shipping is also fast
This review is about item#37662825.
Fixing of the track of luggage
4
From Japan
On 2012-12-10 01:02:01
You may and can be selected length, but because standards of in accordance with the short to long body has tied off. Perfect score and you are able to improve here.
This review is about item#37662825.
Supplies on the car overall sales repair
5
From Japan
On 2012-06-21 13:00:03
OK Did
This review is about item#37662825.

Related Products