Buy more than* S$200* and get FREE SHIPPING

Urethane 2 Layer Safety Shoes AZ112

Material (toe core)
resin
Foot Width
3E
JIS Standard
JIS T8101 leather S species (for plain work) pass
Standard Weight (g/1 leg)
415(25.5cm)
Material (Sole)
Polyurethane two-layer
Material (Skin)
Leather chromium (embossing software)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 1Pair 1 AZ112 37658196 99.99 SGD
Shipped after 2018-03-01
24 1Pair 1 AZ112 37658205 99.99 SGD
Shipped after 2018-03-01
25 1Pair 1 AZ112 37658223 99.99 SGD
Shipped after 2018-03-01
25.5 1Pair 1 AZ112 37658232 99.99 SGD
Shipped after 2018-03-01
26 1Pair 1 AZ112 37658241 85.99 SGD
Shipped after 2018-03-01
26.5 1Pair 1 AZ112 37658257 85.99 SGD
Shipped after 2018-03-01
27.5 1Pair 1 AZ112 37658275 99.99 SGD
Shipped after 2018-03-01
28 1Pair 1 AZ112 37658284 99.99 SGD
Shipped after 2018-03-01
24.5 1Pair 1 AZ112 37658214 99.99 SGD
Shipped after 2018-03-01
27 1Pair 1 AZ112 37658266 85.99 SGD
In stock
ADD TO CART

Related Products