Buy more than* S$200* and get FREE SHIPPING

Urethane 2 Layer Safety Half Boots AZ212

Material (toe core)
resin
Foot Width
3E
JIS Standard
JIS T8101 leather S species (for plain work) pass
Standard Weight (g/1 leg)
470(25.5cm)
Material (Sole)
Polyurethane two-layer
Material (Skin)
Leather chromium (embossing software)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 1Pair 1 AZ212 37658381 109.99 SGD
Shipped after 2018-01-31
26 1Pair 1 AZ212 37658345 109.99 SGD
Shipped after 2018-01-31
25.5 1Pair 1 AZ212 37658336 109.99 SGD
Shipped after 2018-01-31
24.5 1Pair 1 AZ212 37658311 109.99 SGD
Shipped after 2018-01-31
24 1Pair 1 AZ212 37658302 109.99 SGD
Shipped after 2018-01-31
25 1Pair 1 AZ212 37658327 109.99 SGD
Shipped after 2018-01-31
26.5 1Pair 1 AZ212 37658354 109.99 SGD
Shipped after 2018-01-31
27.5 1Pair 1 AZ212 37658372 109.99 SGD
Shipped after 2018-01-31
27 1Pair 1 AZ212 37658363 109.99 SGD
Shipped after 2018-01-31
23.5 1Pair 1 AZ212 37658293 109.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products