Buy more than* S$200* and get FREE SHIPPING

Urethane Knee Boots

Caution
On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chem
Material (toe core)
resin, Resin
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, T8101 leather S species JIS (usually working) pass
Standard Weight (g/1 leg)
560(25.5cm), 560(25.5cm)
Color
black, Black
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5, 27.5 1Pair 1 AZ609 37658476 129.90 SGD
Shipped after 2017-01-31
28, 28 1Pair 1 AZ609 37658485 129.90 SGD
Shipped after 2017-01-31
24, 24 1Pair 1 AZ609 37658406 129.90 SGD
Shipped after 2017-01-31
24.5, 24.5 1Pair 1 AZ609 37658415 129.90 SGD
Shipped after 2017-01-31
25.5, 25.5 1Pair 1 AZ609 37658433 129.90 SGD
Shipped after 2017-01-31
26.5, 26.5 1Pair 1 AZ609 37658451 129.90 SGD
Shipped after 2017-01-31
23.5, 23.5 1Pair 1 AZ609 37658397 129.90 SGD
Shipped after 2017-01-31
25, 25 1Pair 1 AZ609 37658424 129.90 SGD
Shipped after 2017-01-31
27, 27 1Pair 1 AZ609 37658467 129.90 SGD
Shipped after 2017-01-31
26, 26 1Pair 1 AZ609 37658442 129.90 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products