Buy more than* S$200* and get FREE SHIPPING

Urethane 2 Layer Shoes AG112

Caution
On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chem
Purpose
Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
445(25.5cm), 445(25.5cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 1Pair 1 AG112 37658722 83.99 SGD
Shipped after 2018-01-30
23.5, 23.5 1Pair 1 AG112 37658695 83.99 SGD
Shipped after 2018-01-31
24.5, 24.5 1Pair 1 AG112 37658713 98.99 SGD
Shipped after 2018-01-31
27.5, 27.5 1Pair 1 AG112 37658774 98.99 SGD
Shipped after 2018-01-30
28, 28 1Pair 1 AG112 37658783 84.99 SGD
Shipped after 2018-01-31
26, 26 1Pair 1 AG112 37658747 84.99 SGD
In stock
26.5, 26.5 1Pair 1 AG112 37658756 83.99 SGD
Shipped after 2018-01-30
27, 27 1Pair 1 AG112 37658765 84.99 SGD
Shipped after 2018-01-30
24, 24 1Pair 1 AG112 37658704 83.99 SGD
Shipped after 2018-01-31
25.5, 25.5 1Pair 1 AG112 37658731 84.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products