Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane 2 Layer Safety Half Boots AG212

Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS T8101 leather S species (for plain work) pass
Standard Weight (g/1 leg)
500(25.5cm)
Material (Sole)
Polyurethane two-layer
Material (Skin)
Leather chromium (embossing software)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 1Pair 1 AG212 37658792 109.99 SGD
Shipped after 2018-06-29
27 1Pair 1 AG212 37658862 109.99 SGD
Shipped after 2018-06-29
28 1Pair 1 AG212 37658887 109.99 SGD
Shipped after 2018-06-29
24.5 1Pair 1 AG212 37658817 109.99 SGD
Shipped after 2018-06-29
26 1Pair 1 AG212 37658844 109.99 SGD
Shipped after 2018-06-29
26.5 1Pair 1 AG212 37658853 109.99 SGD
Shipped after 2018-06-29
27.5 1Pair 1 AG212 37658871 109.99 SGD
Shipped after 2018-06-29
25.5 1Pair 1 AG212 37658835 109.99 SGD
Shipped after 2018-06-29
24 1Pair 1 AG212 37658801 109.99 SGD
Shipped after 2018-06-29
25 1Pair 1 AG212 37658826 109.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products