Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two-Layer Polyurethane Slip-On Ag117

4.50 (2)
Caution
On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chem
Purpose
Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
445(25.5cm), 445(25.5cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 1Pair 1 AG117 37658957 88.99 SGD
In stock
25, 25 1Pair 1 AG117 37658923 88.99 SGD
In stock
27, 27 1Pair 1 AG117 37658966 88.99 SGD
Shipped after 2018-06-29
24.5, 24.5 1Pair 1 AG117 37658914 87.99 SGD
Shipped after 2018-07-02
27.5, 27.5 1Pair 1 AG117 37658975 89.99 SGD
Shipped after 2018-07-02
24, 24 1Pair 1 AG117 37658905 109.99 SGD
Shipped after 2018-07-02
28, 28 1Pair 1 AG117 37658984 88.99 SGD
Shipped after 2018-06-29
23.5, 23.5 1Pair 1 AG117 37658896 109.99 SGD
Shipped after 2018-06-29
25.5, 25.5 1Pair 1 AG117 37658932 88.99 SGD
In stock
26, 26 1Pair 1 AG117 37658941 89.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used when working in robot welding.
4
From Japan
On 2017-05-27 08:57:23
A part of the heel is hard to break because it is a little hard. It is light and easy to wear.
This review is about item#37658957.
For commuting
5
From Japan
On 2015-11-12 22:22:45
It was a very good product.
This review is about item#37658957.

Related Products