Buy more than* S$200* and get FREE SHIPPING

Urethane Knee Boots

Caution
On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chem
Purpose
Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture
Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, T8101 leather S species JIS (usually working) pass
Standard Weight (g/1 leg)
555(25.5cm), 555(25.5cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5 1Pair 1 AG311 37659097 119.99 SGD
Shipped after 2018-05-01
28, 28 1Pair 1 AG311 37659185 149.99 SGD
Shipped after 2018-05-07
24.5, 24.5 1Pair 1 AG311 37659115 119.99 SGD
Shipped after 2018-05-01
25, 25 1Pair 1 AG311 37659124 119.99 SGD
Shipped after 2018-05-01
27, 27 1Pair 1 AG311 37659167 129.99 SGD
Shipped after 2018-05-01
27.5, 27.5 1Pair 1 AG311 37659176 149.99 SGD
Shipped after 2018-05-07
24, 24 1Pair 1 AG311 37659106 119.99 SGD
Shipped after 2018-05-01
26.5, 26.5 1Pair 1 AG311 37659151 119.99 SGD
Shipped after 2018-05-01
25.5, 25.5 1Pair 1 AG311 37659133 129.99 SGD
Shipped after 2018-05-01
26, 26 1Pair 1 AG311 37659142 119.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products