Buy more than* S$200* and get FREE SHIPPING

Urethane 2 Layer Sneaker

Caution
On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chem
Purpose
Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture
Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, T8101 leather S species JIS (usually working) pass
Standard Weight (g/1 leg)
495(25.5cm), 495(25.5cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 1Pair 1 AG3053 37659343 88.99 SGD
Shipped after 2018-01-29
24, 24 1Pair 1 AG3053 37659307 87.99 SGD
Shipped after 2018-01-29
25.5, 25.5 1Pair 1 AG3053 37659334 89.99 SGD
Shipped after 2018-01-22
27, 27 1Pair 1 AG3053 37659361 88.99 SGD
Shipped after 2018-01-22
27.5, 27.5 1Pair 1 AG3053 37659377 88.99 SGD
Shipped after 2018-01-29
28, 28 1Pair 1 AG3053 37659386 88.99 SGD
Shipped after 2018-01-29
23.5, 23.5 1Pair 1 AG3053 37659291 109.99 SGD
Shipped after 2018-01-29
24.5, 24.5 1Pair 1 AG3053 37659316 87.99 SGD
Shipped after 2018-01-29
25, 25 1Pair 1 AG3053 37659325 109.99 SGD
Shipped after 2018-01-29
26.5, 26.5 1Pair 1 AG3053 37659352 89.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products