Buy more than* S$200* and get FREE SHIPPING

Urethane 2 Layer Sneaker

Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS T8101 leather S species (for plain work) pass
Standard Weight (g/1 leg)
465(25.5cm)
Material (Sole)
Polyurethane two-layer
Material (Skin)
Leather chromium (velor)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Pair 1 AN3053(Velvet) 37659404 119.99 SGD
Shipped after 2018-02-01
24.5 1Pair 1 AN3053(Velvet) 37659413 119.99 SGD
Shipped after 2018-02-01
25 1Pair 1 AN3053(Velvet) 37659422 119.99 SGD
Shipped after 2018-02-01
25.5 1Pair 1 AN3053(Velvet) 37659431 119.99 SGD
Shipped after 2018-02-01
26 1Pair 1 AN3053(Velvet) 37659447 119.99 SGD
Shipped after 2018-02-01
26.5 1Pair 1 AN3053(Velvet) 37659456 97.99 SGD
Shipped after 2018-01-22
23.5 1Pair 1 AN3053(Velvet) 37659395 119.99 SGD
Shipped after 2018-01-29
27 1Pair 1 AN3053(Velvet) 37659465 119.99 SGD
Shipped after 2018-02-01
27.5 1Pair 1 AN3053(Velvet) 37659474 129.99 SGD
N/A
28 1Pair 1 AN3053(Velvet) 37659483 119.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products