Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane 2 Layer Sneaker

Caution
On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chem
Purpose
Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm)
Material (Skin)
Artificial leather, Artificial leather
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 1Pair 1 AN3053B 37659641 88.99 SGD
Shipped after 2018-07-02
23.5, 23.5 1Pair 1 AN3053B 37659596 87.99 SGD
Shipped after 2018-07-02
24, 24 1Pair 1 AN3053B 37659605 87.99 SGD
Shipped after 2018-07-02
27, 27 1Pair 1 AN3053B 37659666 87.99 SGD
Shipped after 2018-07-02
27.5, 27.5 1Pair 1 AN3053B 37659675 88.99 SGD
Shipped after 2018-07-02
28, 28 1Pair 1 AN3053B 37659684 88.99 SGD
Shipped after 2018-07-02
24.5, 24.5 1Pair 1 AN3053B 37659614 87.99 SGD
Shipped after 2018-07-02
25.5, 25.5 1Pair 1 AN3053B 37659632 87.99 SGD
Shipped after 2018-07-02
26.5, 26.5 1Pair 1 AN3053B 37659657 87.99 SGD
N/A
25, 25 1Pair 1 AN3053B 37659623 87.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products