Buy more than* S$200* and get FREE SHIPPING

Medium Shoes S212P

3.50 (2)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
590(25.5cm), 590(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cowhide chromium, Cowhide chromium 24, 24 1Pair 1 S212P 37659702 119.90 SGD
Shipped after 2017-12-04
Cowhide chromium, Cowhide chromium 23.5, 23.5 1Pair 1 S212P 37659693 73.73 SGD
Shipped after 2017-12-04
Cowhide chromium, Cowhide chromium 27.5, 27.5 1Pair 1 S212P 37659772 75.40 SGD
Shipped after 2017-11-27
Cowhide chromium, Cowhide chromium 26.5, 26.5 1Pair 1 S212P 37659754 74.92 SGD
Shipped after 2017-11-27
Cowhide chromium, Cowhide chromium 25, 25 1Pair 1 S212P 37659727 74.92 SGD
Shipped after 2017-12-04
Cowhide chromium, Cowhide chromium 24.5, 24.5 1Pair 1 S212P 37659711 74.45 SGD
Shipped after 2017-12-04
Cowhide chromium, Cowhide chrome 25.5, 25.5 1Pair 1 S212P 37659736 74.92 SGD
Shipped after 2017-11-27
Cowhide chromium, Cowhide chrome 26, 26 1Pair 1 S212P 37659745 75.40 SGD
Shipped after 2017-11-27
Cowhide chromium, Cowhide chrome 27, 27 1Pair 1 S212P 37659763 74.92 SGD
Shipped after 2017-11-27
Cowhide chromium, Cowhide chrome 28, 28 1Pair 1 S212P 37659781 75.40 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Metal press work is a forklift truck and mold installation work.
3
From Japan
On 2014-09-01 18:12:09
Leather is hard on the whole. Metal fitting at the tip is fine, but hard and difficult to wear.
This review is about item#37659745.
Forest maintenance
4
From Japan
On 2014-08-09 14:55:33
Although I felt a bit stiff, I thought about it because it was a subsurface glove so far, it was a matter of course. Although it was something to say if there was an insoles .... This is also a good thing to buy things that match the feet of yourself and use it, it might rather be kind.
This review is about item#37659736.

Related Products