Buy more than* S$200* and get FREE SHIPPING

Half Boots S311

4.00 (2)
Purpose
Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
690(25.5cm), 690(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cowhide chromium, Cowhide chromium 24, 24 1Pair 1 S311 37659806 109.99 SGD
Shipped after 2018-06-01
Cowhide chromium, Cowhide chromium 27.5, 27.5 1Pair 1 S311 37659876 109.99 SGD
In stock
Cowhide chromium, Cowhide chromium 24.5, 24.5 1Pair 1 S311 37659815 139.99 SGD
Shipped after 2018-06-01
Cowhide chromium, Cowhide chromium 25.5, 25.5 1Pair 1 S311 37659833 109.99 SGD
In stock
Cowhide chromium, Cowhide chromium 23.5, 23.5 1Pair 1 S311 37659797 109.99 SGD
Shipped after 2018-06-01
Cowhide chromium, Cowhide chrome 25, 25 1Pair 1 S311 37659824 109.99 SGD
In stock
Cowhide chromium, Cowhide chrome 26, 26 1Pair 1 S311 37659842 109.99 SGD
Shipped after 2018-05-30
Cowhide chromium, Cowhide chrome 26.5, 26.5 1Pair 1 S311 37659851 109.99 SGD
In stock
Cowhide chromium, Cowhide chrome 27, 27 1Pair 1 S311 37659867 109.99 SGD
In stock
Cowhide chromium, Cowhide chrome 28, 28 1Pair 1 S311 37659885 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During boring investigation At the time of installation of the machine scaffold,
5
From Japan
On 2016-09-04 19:21:02
Even if it is raining in summer without durability, it is sturdy and it is likely to be used for almost two years using almost every day,
This review is about item#37659885.
For snow rake
3
From Japan
On 2015-12-28 15:17:24
I feel a little discomfort when I walk in the foot. Are you used to it? For a while.
This review is about item#37659824.

Related Products