Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slip-On Safety Shoes S115

3.50 (2)
Purpose
Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture, Light work, handling, civil services, landscaping, architecture
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
530(25.5cm), 530(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cowhide chromium, Cowhide chromium 25.5, 25.5 1Pair 1 S115 37660034 71.99 SGD
Shipped after 2018-06-25
Cowhide chromium, Cowhide chromium 24.5, 24.5 1Pair 1 S115 37660016 70.99 SGD
Shipped after 2018-06-25
Cowhide chromium, Cowhide chromium 26.5, 26.5 1Pair 1 S115 37660052 71.99 SGD
Shipped after 2018-06-25
Cowhide chromium, Cowhide chromium 25, 25 1Pair 1 S115 37660025 70.99 SGD
Shipped after 2018-06-25
Cowhide chromium, Cowhide chromium 24, 24 1Pair 1 S115 37660007 69.99 SGD
Shipped after 2018-07-02
Cowhide chromium, Cowhide chromium 23.5, 23.5 1Pair 1 S115 37659991 69.99 SGD
Shipped after 2018-07-02
Cowhide chromium, Cowhide chromium 27, 27 1Pair 1 S115 37660061 71.99 SGD
Shipped after 2018-06-25
Cowhide chromium, Cowhide chromium 28, 28 1Pair 1 S115 37660086 71.99 SGD
Shipped after 2018-07-02
Cowhide chromium, Cowhide chromium 27.5, 27.5 1Pair 1 S115 37660077 71.99 SGD
Shipped after 2018-07-02
Cowhide chromium, Cowhide chrome 26, 26 1Pair 1 S115 37660043 71.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Factory work (iron industry)
4
From Japan
On 2016-07-13 17:30:57
It is lighter and more comfortable to wear than the shoes I used before.
This review is about item#37660007.
Inspection business
3
From Japan
On 2014-03-13 14:42:11
I purchased it because the ease of wear seems to be good, but it is a bit hard and difficult to wear Shoes Slip is necessary in my case Shoes type is more convenient if you wear it frequently or take off
This review is about item#37660034.

Related Products