Buy more than* S$200* and get FREE SHIPPING

High Altitude Boots

5.00 (2)
Purpose
Light work, handling, civil services, landscaping, construction, forestry, Light work, handling, civil services, landscaping, construction, forestry, Light work, handling, civil services, landscaping, construction, forestry, Light work, handling, civil services, landscaping, construction, forestry, Light work, handling, civil services, landscaping, construction, forestry, Light work, handling, civil services, landscaping, construction, forestry, Light work, handling, civil services, landscaping, construction, forestry, Light work, handling, civil services, landscaping, construction, forestry
Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, T8101 leather S species JIS (usually working) pass
Standard Weight (g/1 leg)
500(25.5cm), 500(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 1Pair 1 609 37660454 119.99 SGD
In stock
23.5, 23.5 1Pair 1 609 37660393 119.99 SGD
Shipped after 2018-05-07
24, 24 1Pair 1 609 37660402 119.99 SGD
Shipped after 2018-05-07
24.5, 24.5 1Pair 1 609 37660411 119.99 SGD
Shipped after 2018-05-07
25, 25 1Pair 1 609 37660427 119.99 SGD
Shipped after 2018-05-07
25.5, 25.5 1Pair 1 609 37660436 119.99 SGD
In stock
26, 26 1Pair 1 609 37660445 119.99 SGD
Shipped after 2018-05-07
27, 27 1Pair 1 609 37660463 119.99 SGD
In stock
27.5, 27.5 1Pair 1 609 37660472 119.99 SGD
Shipped after 2018-05-07
28, 28 1Pair 1 609 37660481 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Site
5
From Japan
On 2016-01-28 15:46:21
It is light and durable, it lasts about 3 times because it does not break because it is cold as with synthetic leather goods.
This review is about item#37660481.
Blacksmith work
5
From Japan
On 2014-09-29 17:05:05
The height of the instep is low, it is easy to wear. I will repeat again.
This review is about item#37660436.

Related Products