Buy more than* S$200* and get FREE SHIPPING

Welding Shoes B112P

Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, T8101 leather S species JIS (usually working) pass
Standard Weight (g/1 leg)
530(25.5cm), 530(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Leather chromium (velor), Cowhide chromium (velor)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 1Pair 1 B112P 37660637 89.99 SGD
Shipped after 2018-05-01
23.5, 23.5 1Pair 1 B112P 37660594 87.99 SGD
Shipped after 2018-05-02
24.5, 24.5 1Pair 1 B112P 37660612 87.99 SGD
Shipped after 2018-05-01
25, 25 1Pair 1 B112P 37660621 87.99 SGD
Shipped after 2018-05-01
26, 26 1Pair 1 B112P 37660646 89.99 SGD
Shipped after 2018-05-02
27.5, 27.5 1Pair 1 B112P 37660673 87.99 SGD
Shipped after 2018-05-02
26.5, 26.5 1Pair 1 B112P 37660655 87.99 SGD
Shipped after 2018-05-01
27, 27 1Pair 1 B112P 37660664 87.99 SGD
Shipped after 2018-05-01
28, 28 1Pair 1 B112P 37660682 87.99 SGD
Shipped after 2018-05-01
24, 24 1Pair 1 B112P 37660603 87.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products