Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Shoes

4.00 (3)
Purpose
Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry
Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, T8101 leather S species JIS (usually working) pass
Standard Weight (g/1 leg)
615(25.5cm), 615(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Leather chromium (velour), Cowhide chromium (velour)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 1Pair 1 B212 Hook-and-loop fastener 37660752 109.99 SGD
In stock
27.5, 27.5 1Pair 1 B212 Hook-and-loop fastener 37660777 109.99 SGD
Shipped after 2018-06-27
23.5, 23.5 1Pair 1 B212 Hook-and-loop fastener 37660691 109.99 SGD
Shipped after 2018-06-27
24, 24 1Pair 1 B212 Hook-and-loop fastener 37660707 109.99 SGD
Shipped after 2018-06-27
27, 27 1Pair 1 B212 Hook-and-loop fastener 37660761 109.99 SGD
In stock
26, 26 1Pair 1 B212 Hook-and-loop fastener 37660743 109.99 SGD
In stock
25.5, 25.5 1Pair 1 B212 Hook-and-loop fastener 37660734 109.99 SGD
Shipped after 2018-06-26
25, 25 1Pair 1 B212 Hook-and-loop fastener 37660725 109.99 SGD
In stock
28, 28 1Pair 1 B212 Hook-and-loop fastener 37660786 109.99 SGD
In stock
24.5, 24.5 1Pair 1 B212 Hook-and-loop fastener 37660716 109.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When welding
4
From Japan
On 2018-03-16 21:40:30
I want a cushioning property on the soles of the sole as the soles are hard. Fit feeling when worn is good.
This review is about item#37660752.
welding
5
From Japan
On 2017-09-22 16:57:48
It was easy to use, so I am satisfied with this product.
This review is about item#37660725.
Used for welding
3
From Japan
On 2016-03-01 17:28:26
Somewhat heavy, but used without problems
This review is about item#37660725.

Related Products