Buy more than* S$200* and get FREE SHIPPING

For Welding Long Magic B520

4.50 (2)
Purpose
Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry, Welding industry, building industry
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
710(25.5cm), 710(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5 1Pair 1 B520 37660795 139.99 SGD
Shipped after 2018-05-07
24, 24 1Pair 1 B520 37660804 139.99 SGD
Shipped after 2018-05-07
24.5, 24.5 1Pair 1 B520 37660813 139.99 SGD
Shipped after 2018-05-08
25, 25 1Pair 1 B520 37660822 139.99 SGD
Shipped after 2018-05-07
27.5, 27.5 1Pair 1 B520 37660874 139.99 SGD
In stock
28, 28 1Pair 1 B520 37660883 139.99 SGD
In stock
26, 26 1Pair 1 B520 37660847 139.99 SGD
In stock
25.5, 25.5 1Pair 1 B520 37660831 139.99 SGD
In stock
26.5, 26.5 1Pair 1 B520 37660856 139.99 SGD
In stock
27, 27 1Pair 1 B520 37660865 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
General canning "
4
From Japan
On 2014-07-17 20:20:23
It is relatively strong. However, after all, the part of the Velcro stick comes off. A part hitting the tape? Velo? I can not stand the thread of yarn. This part hurts soon. I stitched with a semi-automatic wire although I was struggling. Then it is firmly tough. The neck is that part.
This review is about item#37660865.
welding
5
From Japan
On 2014-03-17 19:27:36
It's a bit heavy, but it is indispensable if you get used to it !!
This review is about item#37660822.

Related Products