Buy more than* S$200* and get FREE SHIPPING

Safety Lace Shoes

Purpose
Scrapper, building industry, civil engineering industry, iron and steel, shipbuilding, mining, Scrapper, building industry, civil engineering industry, iron and steel, shipbuilding, mining, Scrapper, building industry, civil engineering industry, iron and steel, shipbuilding, mining, Scrapper, building industry, civil engineering industry, iron and steel, shipbuilding, mining, Scrapper, building industry, civil engineering industry, iron and steel, shipbuilding, mining, Scrapper, building industry, civil engineering industry, iron and steel, shipbuilding, mining, Scrapper, building industry, civil engineering industry, iron and steel, shipbuilding, mining, Scrapper, building industry, civil engineering industry, iron and steel, shipbuilding, mining
Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, T8101 leather S species JIS (usually working) pass
Standard Weight (g/1 leg)
590(25.5cm), 590(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Cowhide chromium, Cowhide chromium
Color
black, Black
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 1Pair 1 O212P 37661041 109.90 SGD
Shipped after 2017-07-06
24, 24 1Pair 1 O212P 37660996 99.79 SGD
Shipped after 2017-07-06
24.5, 24.5 1Pair 1 O212P 37661005 99.79 SGD
Shipped after 2017-07-06
25, 25 1Pair 1 O212P 37661014 99.79 SGD
Shipped after 2017-07-06
28, 28 1Pair 1 O212P 37661066 99.79 SGD
Shipped after 2017-07-06
25.5, 25.5 1Pair 1 O212P 37661023 109.90 SGD
Shipped after 2017-07-06
27, 27 1Pair 1 O212P 37661057 99.79 SGD
Shipped after 2017-07-06
26, 26 1Pair 1 O212P 37661032 99.79 SGD
Shipped after 2017-07-06
23.5, 23.5 1Pair 1 O212P 37660987 99.79 SGD
Shipped after 2017-07-06
ADD TO CART

Related Products