Buy more than* S$200* and get FREE SHIPPING

Work Shoes AG-S112

4.00 (2)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, T8101 leather S species JIS (usually working) pass
Standard Weight (g/1 leg)
530(25.5cm), 530(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Leather chromium (special resin processing), Cowhide chromium (special resin processing)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 1Pair 1 AG-S112 37661294 89.99 SGD
In stock
26, 26 1Pair 1 AG-S112 37661303 89.99 SGD
In stock
27.5, 27.5 1Pair 1 AG-S112 37661337 109.99 SGD
Shipped after 2018-03-02
25, 25 1Pair 1 AG-S112 37661285 88.99 SGD
Shipped after 2018-03-02
26.5, 26.5 1Pair 1 AG-S112 37661312 87.99 SGD
Shipped after 2018-03-02
27, 27 1Pair 1 AG-S112 37661321 129.99 SGD
Shipped after 2018-03-02
28, 28 1Pair 1 AG-S112 37661346 87.99 SGD
Shipped after 2018-03-02
23.5, 23.5 1Pair 1 AG-S112 37661251 87.99 SGD
Shipped after 2018-03-02
24, 24 1Pair 1 AG-S112 37661267 87.99 SGD
Shipped after 2018-03-02
24.5, 24.5 1Pair 1 AG-S112 37661276 109.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machining site
4
From Japan
On 2016-08-19 17:11:34
I have tried many things up to now, but these shoes do not slip strongly to oil. The comfort is stiff because it is now one, but durability is outstanding.
This review is about item#37661321.
Site
4
From Japan
On 2013-07-24 15:13:16
Until now I used oil-resistant ones, but none of them had cracked the shoe sole and had only about a month. This product is somewhat expensive but it is genuine. It can be used for quite a while. It is recommended.
This review is about item#37661303.

Related Products