Buy more than* S$200* and get FREE SHIPPING

Waterproof, Oil Resistance And Chemical Resistance Fiction Shoes Ag-S212

5.00 (1)
Material (toe core)
Foot Width
Standard Weight (g/1 leg)
Material (Sole)
Color
...see all>
Product Options
ADD TO CART
Size (cm) Item.# Sales Price Availability Qty.
Size (cm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
usually
5
From Japan
On 2012-05-27 12:29:32
I used it as a pair of shoes for a long time. It is excellent in durability. It is good to change insole to high cushioning material.
This review is about item#37661443.

Related Products