Buy more than* S$200* and get FREE SHIPPING

Water Resistant, Oil Resistant, Chemical Half Boots Ag-S311

4.50 (2)
Purpose
Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
690(25.5cm), 690(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5 1Pair 1 AG-S311 37661452 139.99 SGD
Shipped after 2018-03-05
28, 28 1Pair 1 AG-S311 37661547 139.99 SGD
Shipped after 2018-03-05
25.5, 25.5 1Pair 1 AG-S311 37661495 169.99 SGD
Shipped after 2018-03-05
27.5, 27.5 1Pair 1 AG-S311 37661531 139.99 SGD
Shipped after 2018-03-05
24, 24 1Pair 1 AG-S311 37661461 139.99 SGD
Shipped after 2018-03-05
24.5, 24.5 1Pair 1 AG-S311 37661477 169.99 SGD
Shipped after 2018-03-05
25, 25 1Pair 1 AG-S311 37661486 169.99 SGD
Shipped after 2018-03-05
26.5, 26.5 1Pair 1 AG-S311 37661513 139.99 SGD
Shipped after 2018-03-05
26, 26 1Pair 1 AG-S311 37661504 139.99 SGD
In stock
27, 27 1Pair 1 AG-S311 37661522 139.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for treatment when chemical leaks
4
From Japan
On 2016-05-24 19:29:28
Although it is written as oil-resistant, chemical-resistant on the outer box, I wanted a specific numerical display when indicating it with the value of pH.
This review is about item#37661513.
Horizontal milling operator
5
From Japan
On 2014-09-08 22:37:37
Although I bought 27.0 cm, the actual size seems to be finished to about 28.5 cm in size looking in the 28.0 cm insole without processing. Us, cutting oil · lubricant oil. Work. Seeming work therefore, work tool etc etc .. foot ... possibility also equipped, prey center entering oil proof half boots .. perfect condition ... buy. Decisiveness became . If durability is good (if you can use it for at least one year) there will be repeat purchase as well.
This review is about item#37661522.

Related Products