Buy more than* S$200* and get FREE SHIPPING

Anti Static Shoes

Purpose
Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants, Metalworking, food processing, and chemical plants
Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, JIS T8103 anti-static safety shoes pass, T8101 leather S species JIS (usually working) pass, JIS T8103 anti-static safety shoes pass
Standard Weight (g/1 leg)
530(25.5cm), 530(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Cowhide chromium, Cowhide chromium
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 1Pair 1 AS112P 37661714 74.99 SGD
Shipped after 2018-05-07
25.5, 25.5 1Pair 1 AS112P 37661696 73.99 SGD
Shipped after 2018-05-07
24, 24 1Pair 1 AS112P 37661662 73.99 SGD
Shipped after 2018-05-07
27, 27 1Pair 1 AS112P 37661723 73.99 SGD
Shipped after 2018-05-07
28, 28 1Pair 1 AS112P 37661741 73.99 SGD
Shipped after 2018-05-07
24.5, 24.5 1Pair 1 AS112P 37661671 88.99 SGD
Shipped after 2018-05-07
25, 25 1Pair 1 AS112P 37661687 73.99 SGD
Shipped after 2018-05-07
27.5, 27.5 1Pair 1 AS112P 37661732 73.99 SGD
Shipped after 2018-05-07
26, 26 1Pair 1 AS112P 37661705 74.99 SGD
Shipped after 2018-05-07
23.5, 23.5 1Pair 1 AS112P 37661653 73.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products