Buy more than* S$200* and get FREE SHIPPING

Anti-Static Shoes AS212P

Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, JIS T8103 anti-static safety shoes pass
Standard Weight (g/1 leg)
590(25.5cm)
Material (Sole)
Synthetic rubber
Material (Skin)
Cowhide chromium
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 1Pair 1 AS212P 37661757 109.99 SGD
Shipped after 2018-06-01
24 1Pair 1 AS212P 37661766 109.99 SGD
Shipped after 2018-06-01
26.5 1Pair 1 AS212P 37661811 109.99 SGD
Shipped after 2018-06-01
28 1Pair 1 AS212P 37661845 109.99 SGD
Shipped after 2018-06-01
24.5 1Pair 1 AS212P 37661775 109.99 SGD
Shipped after 2018-06-01
27.5 1Pair 1 AS212P 37661836 109.99 SGD
Shipped after 2018-06-01
25.5 1Pair 1 AS212P 37661793 109.99 SGD
Shipped after 2018-06-01
26 1Pair 1 AS212P 37661802 109.99 SGD
Shipped after 2018-06-01
27 1Pair 1 AS212P 37661827 109.99 SGD
Shipped after 2018-06-01
25 1Pair 1 AS212P 37661784 109.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products