Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Half Boots AT311

4.50 (2)
Material (toe core)
steel
Height (cm)
(From the shoe bottom to the top line) about 25
Foot Width
3E
Standard Weight (g/1 leg)
790(25.5cm)
Material (Sole)
Synthetic rubber
Material (Skin)
Cowhide chromium
Color
black
Specification
With reflection tape
...see all>
Product Options
ADD TO CART
Purpose Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 27 1Pair 1 AT311 37661915 139.99 SGD
Shipped after 2018-05-08
Paving industry, Paving industry 24 1Pair 1 AT311 37661854 159.99 SGD
Shipped after 2018-05-08
- 25.5 1Pair 1 AT311 37661881 159.99 SGD
Shipped after 2018-05-08
- 26 1Pair 1 AT311 37661897 159.99 SGD
Shipped after 2018-05-08
- 26.5 1Pair 1 AT311 37661906 159.99 SGD
Shipped after 2018-05-08
- 28 1Pair 1 AT311 37661924 169.99 SGD
Shipped after 2018-05-08
- 24.5 1Pair 1 AT311 37661863 159.99 SGD
Shipped after 2018-04-27
- 25 1Pair 1 AT311 37661872 159.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Asphalt pavement work
5
From Japan
On 2017-05-12 09:52:41
Although slightly larger, it is easier to wear and sturdier than the one of the magic type.
This review is about item#37661906.
Refractory removal work
4
From Japan
On 2016-06-22 15:45:10
Although it is satisfactory in total, it is good if there is something a little higher on the instep part of the foot. Also, it's better to have a soft paddle on the inside of the top.
This review is about item#37661872.

Related Products