Buy more than* S$200* and get FREE SHIPPING

Synthetic Leather Long Magic A250

2.67 (3)
Material (toe core)
steel, Steel
Foot Width
4E, 4E
Standard Weight (g/1 leg)
550(25.5cm), 550(25.5cm)
Material (Sole)
EVA, synthetic rubber, EVA + synthetic rubber
Material (Skin)
Artificial leather, Artificial leather
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 A250 37662012 58.99 SGD
In stock
25, 25 1Pair 1 A250 37662021 58.99 SGD
In stock
25.5, 25.5 1Pair 1 A250 37662037 58.99 SGD
Shipped after 2018-06-05
26, 26 1Pair 1 A250 37662046 58.99 SGD
In stock
26.5, 26.5 1Pair 1 A250 37662055 58.99 SGD
In stock
27, 27 1Pair 1 A250 37662064 58.99 SGD
In stock
28, 28 1Pair 1 A250 37662073 58.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
work
2
From Japan
On 2015-09-16 16:05:18
Because the sole of the shoe is so soft it sticks glass or nails well,
This review is about item#37662073.
Construction related
4
From Japan
On 2014-05-16 15:16:48
Bonding of the bottom material and the main body will be peeled off well so that the width which is peeled immediately is 4E and it is wide, and the foot can be put comfortably without hurting the foot
This review is about item#37662064.
Used for general civil engineering and dismantling work.
2
From Japan
On 2011-09-16 19:55:09
I understood that it would take delivery date, but when I actually looked at the product, I thought that it seems to be broken immediately because the bottom plate and the joint between the main body seemed crowded with overall cheap feeling.
This review is about item#37662064.

Related Products