Buy more than* S$200* and get FREE SHIPPING

Artificial Leather Shoes A350

4.00 (23)
Caution
On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chem
Material (toe core)
steel, Steel
Foot Width
4E, 4E
Standard Weight (g/1 leg)
455(25.5cm), 455(25.5cm)
Material (Skin)
Artificial leather, Artificial leather
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5 1Pair 1 A350 37662091 48.55 SGD
In stock
23, 23 1Pair 1 A350 37662082 48.55 SGD
In stock
30, 30 1Pair 1 A350 37662177 48.55 SGD
In stock
24, 24 1Pair 1 A350 37662107 48.55 SGD
In stock
24.5, 24.5 1Pair 1 A350 37662116 48.55 SGD
In stock
25, 25 1Pair 1 A350 37662125 48.55 SGD
In stock
25.5, 25.5 1Pair 1 A350 37662134 48.55 SGD
In stock
26, 26.0 1Pair 1 A350 37680307 48.55 SGD
In stock
26.5, 26.5 1Pair 1 A350 37680316 48.55 SGD
In stock
27, 27 1Pair 1 A350 37662143 48.55 SGD
In stock
28, 28 1Pair 1 A350 37662152 48.55 SGD
In stock
29, 29 1Pair 1 A350 37662161 48.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 8
3 star 4
2 star 1
1 star 1
Review Rating: 4.00
23 Customer Reviews
The reviews are automatic translation.
Piping work inside the steelworks premises
4
From Japan
On 2017-10-16 15:21:22
The last purchase size was 26.5 and it was too big for the magic belt to be tightened, so this time it was 25.5. Because ease of wear and durability were also okay, I tried repeating. The tightness of the Magic Belt looks good as well.
This review is about item#37662134.
Car maintenance
3
From Japan
On 2017-05-12 14:41:23
Although the sole is durable as it looks, the shoe tip is easy to break and the durability is not good. Although it is cheap, I have been repeating many times.
This review is about item#37662143.
When inspecting the machine
2
From Japan
On 2017-03-20 19:54:37
The strength of the Velcro staple is now quite different. But it is more useful than easy to take off from a string.
This review is about item#37680307.
Shoes worn during work
3
From Japan
On 2016-10-17 15:51:30
The size is bigger than I thought, the sole is slippery, durability seems to be low.
This review is about item#37662143.
Plumbing work at the factory
3
From Japan
On 2016-05-10 09:43:35
Just like the other reviews, the Velcro has a lot of Velcro sticks. I thought that I should have reduced the size by one size. We are dealing with insoles. It is soft and easy to wear, but I still do not know how durability is. I think that it is enough for ordinary work.
This review is about item#37680316.
Work at the ironworks
4
From Japan
On 2015-11-05 15:56:41
There are places I do not understand such as abrasion because it is still sunny to buy yet, but it seems that there is nothing like that I've worn so far.
This review is about item#37662125.
As work shoes
3
From Japan
On 2015-10-30 17:18:42
Wide width is good, but if you fasten it too fast, magic of the root part is not enough.
This review is about item#37680307.
Light work inside factory
4
From Japan
On 2015-08-21 16:15:31
Very easy to wear, satisfied with the price
This review is about item#37662143.
Outdoor work
5
From Japan
On 2015-06-18 03:30:59
This is my second purchase. The sole of the shoe is strong. The outer skin also has durability and it lasts long. Also because it is highly waterproof so your feet will not get wet even if you enter a puddle, it is useful for outdoor work after rain.
This review is about item#37680307.
Construction site
4
From Japan
On 2015-06-12 15:37:59
I bought magic shoes because it is easy to wear.
This review is about item#37680307.

Related Products