Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers A550

3.55 (11)
Caution
On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chemicals usd., On top of the material characteristics, do not use with work with heat or where metal Inserts are present or places where there are chem
Purpose
General light work, General light work, General light work, General light work, General light work, General light work, General light work, General light work
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Material (Skin)
Artificial leather, Artificial leather
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 400 (25.5cm), About400(25.5cm) 29, 29 black, Black 1Pair 1 A550 37662396 42.90 SGD
Shipped after 2017-04-04
About 400 (25.5cm), About 400(25.5cm) 29, 29 white, White 1Pair 1 A550 37662283 42.90 SGD
In stock
About 400 (25.5cm), About 400(25.5cm) 23.5, 23.5 white, White 1Pair 1 A550 37662195 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 23, 23 white, White 1Pair 1 A550 37662186 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 24, 24 white, White 1Pair 1 A550 37662204 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 24.5, 24.5 white, White 1Pair 1 A550 37662213 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 25, 25 white, White 1Pair 1 A550 37662222 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 25.5, 25.5 white, White 1Pair 1 A550 37662231 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 26, 26 white, White 1Pair 1 A550 37662247 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 26.5, 26.5 white, White 1Pair 1 A550 37662256 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 27, 27 white, White 1Pair 1 A550 37662265 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 28, 28 white, White 1Pair 1 A550 37662274 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 23, 23 black, Black 1Pair 1 A550 37662292 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 23.5, 23.5 black, Black 1Pair 1 A550 37662301 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 24, 24 black, Black 1Pair 1 A550 37662317 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 24.5, 24.5 black, Black 1Pair 1 A550 37662326 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 25, 25 black, Black 1Pair 1 A550 37662335 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 25.5, 25.5 black, Black 1Pair 1 A550 37662344 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 26, 26 black, Black 1Pair 1 A550 37662353 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 26.5, 26.5 black, Black 1Pair 1 A550 37662362 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 27, 27 black, Black 1Pair 1 A550 37662371 42.90 SGD
In stock
About 400 (25.5cm), About 400 (25.5cm) 28, 28 black, Black 1Pair 1 A550 37662387 42.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 0
1 star 2
Review Rating: 3.55
11 Customer Reviews
The reviews are automatic translation.
The factory in the work
3
From Japan
On 2016-06-16 15:07:52
Hey, there is a sense of discomfort.
This review is about item#37662222.
Site for indoor shoes
5
From Japan
On 2016-05-19 14:51:20
It bought lightly several times and easy to wear. Please like that do not go away goods.
This review is about item#37662371.
Work on light duty
3
From Japan
On 2015-07-14 13:19:28
Always of shoes is 25.5, but it was a little larger in here 25.5 size. Sound to walk because after the shoe sole is stiff is also large. Instead of shoe laces also not included.
This review is about item#37662231.
Electrical work work
4
From Japan
On 2015-06-01 11:10:51
It was easy to wear if you are relaxed. It is regrettable that did not contain the string instead of accessories.
This review is about item#37662186.
Delivery work of building materials
5
From Japan
On 2015-03-04 18:55:12
It does not tired legs wearing a long time very easy to wear.
This review is about item#37662231.
Used in the work at the factory in / out
1
From Japan
On 2015-02-21 21:37:39
The bottom is hard to walk firmly, Not walk rather than walking difficult.
This review is about item#37662265.
Manufacturing plant
5
From Japan
On 2015-01-16 23:09:26
In one week of the result, it was easy to wear lighter shoes. After, it is How about durability?
This review is about item#37662362.
Work in a factory
3
From Japan
On 2013-12-02 18:16:42
I use without problems.
This review is about item#37662317.
Warehouse work
4
From Japan
On 2013-11-07 13:22:58
We were shipped within 6 days, 3 days from the order It arrived at. Price is satisfaction cheap.
This review is about item#37662396.
Construction site, usually work
1
From Japan
On 2012-03-01 22:44:43
Since the shoe sole is stiff it is hard to walk. It is dangerous. You slip and wet even a little. Was impatience slipped stepped on the brake while driving. Since only was used two days in a dangerous was discarded.
This review is about item#37662256.

Related Products