Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Slim Work Light 24+1 Led

2.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Batteries
4 AAA batteries (not included)
Continuous Opreration Time (hours)
20
Total Luminous Flux (Lm)
(Tip) 90
Weight (g)
160
Dimension (mm)
28x20x200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO 8212 37657785 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Working light
2
From Japan
On 2015-12-10 17:38:01
Magnetic force is not stick too weak. The brightness is decent.
This review is about item#37657785.
Automobile, motorcycle maintenance
1
From Japan
On 2015-09-01 18:41:06
Six months beginning to use broke down a little in. 1LED of the tip will arrive but, 24LED side is no longer become bright. The narrow place is a pity for was easy to use.
This review is about item#37657785.
Two-wheel maintenance
2
From Japan
On 2013-07-26 00:52:46
Although the amount of light and feel I was very happy Also continue to use to stop the tape will be broken early nails of the battery and the other person posts Then it was soon no longer lights up. I started to use a different thing unfortunately because anxiety in durability remains.
This review is about item#37657785.
Control panel fabrication, etc.
4
From Japan
On 2012-09-05 23:25:45
It did much too bright to be used in the panel in the work, diffusion of light? Good spread or rather, it was easy to work because it does not feel uneven. Unfortunately, there were some problems in the battery lid. · Backlash prevention? To open a gap in the battery sponge that has been affixed to the back of the lid will be pressed against the battery, there are times when you do not light up. · Lid slide stop notch is weak, now would be broken in a week from the purchase are taped. Since the strap is attached to the lid, or pull the strap, and or hooking seem to get the lid open. (← not yet occurred) In addition to the lid, falling when the magnet is weak Tsukeru reduced to a vertical plane shear. (Or NG in board work?) Only there is a good brightness and the spread of light as a flashlight, is where you expect to perfection UP. PS: There is no waterproof, in the evening of fishing is very easy to use flashlight.
This review is about item#37657785.
Vehicle maintenance. Lighting of indoor work, etc.
5
From Japan
On 2012-04-19 22:21:51
Magnitude brightness, is the ease of good has. I am wanted magnet to the bottom Small to dash decomposition work is good, even brightness satisfaction
This review is about item#37657785.

Related Products