Buy more than* S$200* and get FREE SHIPPING

3W LED Light

2.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Batteries
3 AAA batteries (not included)
Continuous Opreration Time (hours)
20
Total Luminous Flux (Lm)
130
Weight (g)
100
Material (Body)
Aluminum
Dimension (mm)
105 (zooming 115) x36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RC-SD7315 37657794 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Inspection and light work
2
From Japan
On 2016-03-01 03:50:22
Although the brightness was satisfied, the switch behind broke and fell into the inside. Although it is repaired and used, the switch is rotated in three stages of flash · bright · little dark, and it is troublesome because it has to be pressed many times when turning on / off repeatedly frequently, and it is troublesome It is often that you have used it with dark lit because you do not know which side it is when you switch on 2 steps. Although it explains when it gets flushed by lightly pushing the switch, it becomes flash once every three times, and it sometimes flashes with vibration etc. When using it for work, ON / OFF was better simply. The ring of the zoom was not stabilized by the skusca. If I thought that it was such a thing, the thing that got the same thing with the prize was a rubber ring, and since there was no rubber ring in the thing I bought, I noticed the defective item. Sometimes the ring stopping the lens at the tip is loose and quickly falling apart in the pocket. When the luminous flux was throttled all the way, since the shape of the LED comes out, I wanted it to stop before that.
This review is about item#37657794.
Machine parts inspection
4
From Japan
On 2015-04-14 17:31:29
When the tip part is a little smaller, it may not be uncomfortable when put in the pocket. Although it may be unavoidable mechanically, I will do my best again. It is convenient to see parts spot when converging.
This review is about item#37657794.
Check for scratches on metal surfaces
1
From Japan
On 2014-02-04 14:21:35
You can not do sliding style with zooming sky. Rotary type, I want some degree of hardness. Regardless of the zooming position, the illuminance is concentrated in the central part. If it is the narrowest angle, LED will appear.
This review is about item#37657794.
work
4
From Japan
On 2013-03-11 19:01:46
However, the internal reflector is full of scratches
This review is about item#37657794.

Related Products