Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Holder

4.50 (6)
Purpose
Compatible with tips starting from TN--1604.
Catch-Phrase
YOU CAN USE on TNMG1604/TNGG1604
Dimension L2 (mm)
22
Type
Pin lock type
Shape
Rhombus Apex angle 80 degree
Type
Negative
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimension L1 (mm) Dimension H (mm) Dimensions H1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimension L1 (mm) Dimension H (mm) Dimensions H1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 120 20 20 20 1PC 1 PTGNR2020K16 37662545 56.99 SGD
In stock
32 145 25 25 25 1PC 1 PTGNR2525M16 37662554 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Lathe operation
5
From Japan
On 2017-12-02 17:40:14
It can be used without problems, price was also cheap, so we were able to respond quickly to the delivery date. Thank you in the future as well.
This review is about item#37662554.
Nc When turning lathe
3
From Japan
On 2017-02-28 20:21:59
Because price is easy, I will try to see how it is used anyway.
This review is about item#37662545.
Used for turning the outer diameter with a lathe
5
From Japan
On 2016-08-03 09:37:49
Attach a finishing tip and use it for finish machining. It is cheap and good.
This review is about item#37662554.
Special tool production
5
From Japan
On 2015-09-28 13:50:24
At the car repair shop it took quite a while to order the adaptation of the order goods for us amateur
This review is about item#37662545.
Cutting round bar with lathe machining
4
From Japan
On 2014-09-19 04:08:50
The external dimension was not filled in, so it took time to install but the product itself was useful as I thought.
This review is about item#37662545.
Cutting work by lathe
5
From Japan
On 2011-11-29 12:43:40
It was inexpensive and the accuracy was good, and it was comfortable to use for ordinary cutting. I think that it is a bargain product.
This review is about item#37662545.

Related Products